Abbotsford
grnftf54050

GREENLEE 50 ft Greenlee MagnumPRO Fiberglass Fish Tape with Winder Case

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:FTF540-50

Description

MagnumPRO™ Fiberglass fish tape. Non-conductive fiberglass tape with patented low-friction coating for faster and easier fishing. Perfect for fishing in conduit with wire or cable present. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller fish eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges for no slip handling. Replaceable tips. Exclusive, unique, lightweight reel for easy positive feed out and rewind. Excellent for installation of telecommunications and data communication cables in overhead plenums, above suspended ceilings and under floors. Fiberglass fish tape is the fastest manual fish tape available. It is intended for fishing only. Rope or line is recommended for pulling.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Non Conductive, Lightweight
Length 50 ft Reel Diameter 0.175 in
Tensile Strength 300 lb (Maximum Design) Material Glass Fiber Reinforced Plastic
Application For Installation of Telecommunications and Data Communication Cables in Overhead Plenums, above Suspended Ceilings and Under Floors and for Fishing in Conduit with Wire or Cable Present UPC 783310127178

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok