×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln56005

KLEIN TOOLS 56005 25' x 1/4-Inch Wide Steel Fish Tape

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56005

Description

The Klein Tools 25-foot (7.5 m) steel fish tape is great for short wire runs under carpeting, through insulation or over suspended ceilings. The tape features a flat, plastic slotted tip that resists snagging and easily accepts wire. It also features Klein's exclusive descending laser-etched markings. Marked at 1-foot (0.3 m) increments, this fish tape helps measure the depth of conduit runs and lets you determine the amount of tape left to pay out.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Steel Fish Tapes Length 25 ft
Wire Size 1/4 x 0.03 in Reel Diameter 7 in
Material Steel, Polypropylene Case Application For Long Runs and are Great for Heavy Duty Wire Pulls
UPC 926445600578

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok