×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln56009

KLEIN TOOLS 50 ft Fiberglass Fish Tape with Spiral Leader

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56009

Description

Designed for flexibility and easy navigation through conduit runs, this non-conductive fish tape slides easily over existing wires and through multiple bends. The lightweight, strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds. Durable 7-Inch (178 mm) leader helps push through crowded conduit. The polypropylene case and handle offer the maximum in shock and impact resistance.PRODUCT FEATURES:- Permanent, laser etched 1-foot increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out - Non-conductive, fiberglass fish tape slides easily over existing wires and through multiple bends - The lightweight, strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds - The 13-Inch case diameter means you can reel in 15-percent more tape in a single revolution vs. a standard 12-Inch case - Durable 7-Inch leader helps push through crowded conduit - Raised fingergrips help transfer 100-percent of the winding power from your hand and fingers - The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit - Made in the USA

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Round, Lightweight Length 50 ft
Wire Size 5 mm Reel Diameter 330 mm
Tensile Strength 500 lb Material Fiberglass
Color/Finish Orange Application The lightweight, strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds.
UPC 926445600950

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok