Abbotsford
kln56058

KLEIN TOOLS 100 ft Grooved Fiberglass Fish Tape

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56058

Description

Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and non-conductive eyelet tip offer added protection against shock from energized sources.PRODUCT FEATURES:- Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding - Non-conductive fish tape and eyelet tip offer added protection against shock from energized sources - The 13-Inch case diameter means you can reel in 15-percent more tape in a single revolution vs. a standard 12-Inch case - Raised fingergrips help transfer 100-percent of the winding power from your hand and fingers - The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit - Made in the USA

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Multiple, Grooved, Round, Ring Head Length 100 ft
Material Fiberglass Application For Installation Tube
UPC 926445605832
This website uses cookies to ensure you get the best experience on our website. Read more
Ok