Abbotsford
kln56333

KLEIN TOOLS 56333 120 ft x 1/8 inch Wide Steel Fish Tape

Price $89.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56333
Documents Documents

Description

The Klein Tools' 120-Foot, High-Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Double Loop Length 120 ft
Wire Size 1/8 x 0.062 in Reel Diameter 13 in
Material Steel, Polypropylene Case Color/Finish Orange/Black
Application For Long Runs and Large Wire Pulls UPC 092644563331

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok