IDEAL INDUSTRIES 31-059 50' x 1/4" Tuff-Grip™ Pro Steel Fish Tape
Description
Fish tape is a durable blued steel tape resists kinking, breaking and corrosion 4200 lbs. tensile strength. Non-slip handle and fingertip grooves provide secure grip for added handling comfort. Oversized handle opening accommodates large, gloved hands. Large handle increases stability for better winding control. Durable handle withstands rugged job site conditions. Textured case surface provides positive grip. Impact-resistant plastic case.
Specifications
Brand Name | Ideal | Sub Brand | Blued-Steel™, Tuff-Grip™ Pro |
Item Name | Fish Tape with Formed Hook | Type | Metallic |
Length | 50 ft | Wire Size | 0.06 in |
Reel Diameter | 6.35 mm | Tensile Strength | 1600 lb |
Material | Carbon Steel | UPC | 783250310593 |
Packages
1 - UNIT - 1 |