×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac58075

RACK-A-TIERS 3/4 inch Pipe Viper PVC Spring Bender

Price $72.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:58075

Description

Faster and easier than cutting and gluing factory fittings. Features: Bends PVC pipe across your knee. No heat guns. No heat blankets. Fewer PVC fittings.

Specifications

Brand Name Rack-A-Tiers Sub Brand Pipe Viper™
Item Name Spring Pipe Bender Type Home Improvement & Commercial Supplies - Other
Conduit Size 3/4 in Conduit Type RMC
Bend Radius 4 in Handle Size 0.75 in
Construction Construction from steel Overall Length 36.0 in
Application For Schedule 40 PVC Pipe UPC 625912580756

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok