×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn881ctde980

GREENLEE 881CTDE980 Cam Track® Conduit Benders for 2-1/2 to 4 EMT, IMC and Rigid

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:881CTDE980

Description

PRODUCT FEATURES:• One bender to bend EMT, IMC and Rigid Conduit• Fast and easy setup on the jobsite• True One-Shot 90° bends with CT models for quick accurate bends• Steel reinforced follow bars for long life• Bend a 90° elbow in 4" Rigid conduit in 95 seconds• Optional 1813 Bending Table and accessories for easier operation

Specifications

Brand Name Greenlee Sub Brand Cam Track
Item Name Conduit Bender Voltage Rating 120 V
Conduit Size 2-1/2 - 4 in Rigid, EMT and IMC Bend Radius 13-1/2 - 20-7/8 in
Construction Steel Reinforced Follow Bar Weight 1026.000 lb
Includes 980 Electric Hydraulic Pump, 27554 2-1/2 in - One-Shot 90 and 176 EMT, IMC and Rigid Shoe Group, 27555 3 in - One-Shot 90 and 176 EMT, IMC and Rigid Shoe Group, 31281 3-1/2 in - One-Shot 90 and 176 EMT, IMC and Rigid Shoe Group, 31274 4 in - One-Shot 90 and 176 EMT, IMC and Rigid Shoe Group, 1813 Bending Table Application For One-Shot 90 and 176 Bends in 2-1/2, 3, 4 in EMT, IMC and Rigid Conduit
UPC 783310384670

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok