×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn3791150

GREENLEE 37911-50 1"x200' Greenlee Line Package

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:37911-50

Description

Combination piston and string all in one. Blow or vacuum through, leaving a lightweight line strong enough to pull a rope. 17 lb. breaking strength.

Specifications

Brand Name Greenlee Item Name Line Package
Diameter 1 in Length 200 ft
Color White Tensile Strength 17 lb
Packaging Type 50/Box UPC 783310062677

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok