Abbotsford
pasfc22

PASS & SEYMOUR FC22 0.22-0.32 inch Single Eye Flexcor Closed Mesh Support Grips & Bus Drop, Silver

Price $16.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FC22

Description

Bus drop, Closed mesh , Single eye. Cable diameter - 0.220-0.320", Bale length - 9", Mesh length - 3.5", Break strength - 1,100 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Bus Drop Grip Type Closed Mesh, Single Eye
Material Metal Capacity Various Cable Diameter Ranges
Standards UL Listed, CSA Certified Application For Industrial use
UPC 785007998702

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok