×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac42050

RACK-A-TIERS 1/2 inch All American Pull Buddy, Blue

Price $35.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:42050

Description

Reduces Time and Labor. Reduces the chance of damaging wires. Turns wire pulling into a one person job. 1/2 blue.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Shoehorn Wire Pulling Guide Type Home Improvement & Commercial Supplies - Other
Size 1/2 in Material Plastic
Color/Finish Blue Application For Wire Pulling
UPC 625912420502

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok