Abbotsford
mil48222700

MILWAUKEE TOOL 48-22-2700 Bottle Opener

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2700
Documents Documents

Description

The Milwaukee® Bottle Opener is engineered for Heavy Duty use on and off the jobsite with a durable, hardened-steel head. The bottle opener also features chrome-steel rust protection for use in moist and wet environments, the Milwaukee® tri-lobe design, and rear cap marking for easy ID.

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Bottle Opener Opening Size 2.6 in
Material Tri-lobe Handle Color/Finish Black/Red
Handle Type Tri-Lobe Includes (1) Bottle Opener
UPC 045242508006

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok