×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pangs4mt

PANDUIT GS4MT GS4MT Hand Operated Installation Tool, Grey

Price $1,203.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GS4MT
Documents Documents

Description

Installation tool for use with the following stainless steel cross section ties:• Type MLT: Standard, light-heavy, and heavy• Type MLTC, MLTFC, and MLTD: Heavy• Used with custom length banding cross sections:• Type MB: Standard and heavy• Type MBC: HeavyFEATURES AND BENEFITS:• Single handle operation for fast installation• Cable tie side entry for immediate positioning of tie and tool• Controlled tension, fully adjustable• Easy removal of excess tie• Qualified product listed per MIL Standard MS90387-3• Automatically tensions and cuts off tie when predetermined tension is reached• Installs standard .18 inch (4.6mm), light-heavy .25 inch (6.4mm) and heavy .31 inch (7.9mm) cross section ties

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie Installation Tool Type Gun Style, Automatic Cut Off, Adjustable, Manual Clipping
Overall Length 6.88 in Overall Width 4.4 - 7.9 mm
Material Stainless Steel Color Gray
For Use With S, LH ,H Ties Standards NA
Application For 4.6 - 8.9 mm W Cable Ties UPC 074983760459

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok