×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panmgs2b

PANDUIT GS2B GS2B Cable Tie Tool

Price $516.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GS2B

Description

The cable tie tool in black (trigger handle and selector knob) and gray (metal housing) installs miniature, intermediate, and standard cross-section cable ties. It features adjustable tension and is a qualified product listed per Mil. Std. MS90387-1 and Mil. Spec. MIL-T-81306A. Weighing 11.5 oz. (327g), it is sold individually.

Specifications

Brand Name Panduit Item Name Cable Tie Gun
Type Pistol Grip, Adjustable Cable Tie Type Self-Locking
Material Metal Finish Powder Coated
Color Light Gray/Black Weight 11.5 oz
For Use With 0.19 - 1/2 in M, I, S Cable Ties Standards QPL SAE AS81306 and Military Specification SAE AS90387-1
Application For Industrial, Maintenance and Repair, Aerospace, Defence, Military UPC 07498376000

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok