×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpwt50

PANDUIT 1/2 inch Pan-Wrap Installation Tool For Use With PW50F Series, White

Price $14.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWT50

Description

Pan-Wrap™ installation tool, for use with PW50F-series, .50" (12.7mm), white.Patented installation tool with 180° opening allows easy loading of maximum bundle diameters to speed installation, providing the lowest installed cost.

Specifications

Brand Name Panduit Sub Brand Pan-Wrap™
Item Name Installation Tool Type Manual Clipping
Material ABS Plastic Color White
Application To Manage Your Physical Infrastructure Effectively UPC 074983985821

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok