×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
taberg50

ABB ERG50 Ty-Rap® Cable Tie Installation Tool

Price $386.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ERG50

Description

Ergonomic Hand Tool for Nylon Cable Ties 18-50 lbs. - .094-.184 cable tie width

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Ergonomic Cable Tie Installation Tool Type Automatic Cut-Off, Palm Grip, Adjustable
Overall Width 2.4 - 4.8 mm Material Polymer, Nylon 6/6
For Use With 18 - 50 lb Cable Ties Application Cable Tie installation
UPC 786209867292

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok