×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwt1tb

ABB WT1-TB Ty-Rap® Light Duty Cable Tie Installation Tool

Price $163.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WT1-TB

Description

Light Duty Hand Tool for Nylon Cable Ties 18-50 lbs. - .094-.184 cable tie width

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Installation Tool Type Light Duty, Manual Clipping, Palm Grip
Overall Width 2.39 - 4.67 mm Material Polymer, Nylon 6/6
For Use With 18 - 50 lb Cable Ties Application Cable Tie installation
UPC 786210880112

Packages

1 - UNIT - 1 10 - UNIT = 10 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok