×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwt3d

ABB WT3D Ty-Rap® Installation Tool

Price $219.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WT3D

Description

TY-RAP® DELTEC™ installing or cutting tool which installs self-locking cable ties and lashing ties.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Installation Hand Tool Type Manual Clipping, Palm Grip
Overall Width 4.67 - 12.7 mm Material Nylon 6.6
Application Cable Tie installation UPC 786210835037

Packages

1 - UNIT - 1 10 - UNIT = 10 1200 - UNIT - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok