×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwta290

ABB 0.17 inch Tie Thomas&Betts TY-RAP Cable Tie Tool

Price $1,454.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WTA290

Description

TY-RAPĀ® hand tool to apply standard stainless steel cable ties, easy to use tool. Applies tension, locks tie with the dual lock and cuts off band flush with top surface of buckle.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Installation Tool Type Palm Grip, Automatic Cut Off, Adjustable
Overall Width 0.177 in Material Stainless Steel
Application Used to Apply Mini Standard Stainless Steel Dual Lock Cable Ties UPC 786210104812

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok