×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln80718

KLEIN TOOLS 807-18 Electrician's Straight-Claw Hammer

Price $61.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:807-18

Description

Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or over struck. High-strength fiberglass shaft absorbs shock and keeps head tight. Comfortable, perforated neoprene grip bonded to handle. Extra-long neck, and narrow striking face are ideal for reaching into outlet boxes and other tight areas. Balanced and designed specifically for use in electrical work.PRODUCT FEATURES:- Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck- High-strength fiberglass shaft absorbs shock and keeps head tight- Comfortable, perforated neoprene grip bonded to handle- Extra-long neck, and narrow striking face are ideal for reaching into outlet boxes and other tight areas- Balanced and designed specifically for use in electrical work

Specifications

Brand Name Klein Tools Type Straight-Claw Hammers
Overall Length 15 in Weight 1.850 lb
Application Electricians straight claw hammer - balanced and designed specifically for use in electrical work UPC 092644810046

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok