×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn311

GREENLEE 311 Greenlee Retractable Handsaw

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:311

Description

Retractable saw set. Cuts drywall, wood, conduit, metal, pvc and plastics. 6 inch blade retracts into the handle for convenience and safety. Ergonomically designed handle allows force to be applied both on the push and pull stroke. Built-in blade storage area can hold 2 additional blades. Adjustable blade can be used at any length or the 3 hard stops can be used for aggressive sawing. Jab blade and a bi-metal blade included.

Specifications

Brand Name Greenlee Item Name Hand Saw
Type Retractable, Fixed Blade Blade Length 6 in
Overall Length 8-3/8 in Application For Jab Blade - Drywall, Ceiling Tile, Wood, for Bimetal Blade - Conduit, Metal, PVC, Plastics
UPC 783310131106

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok