Abbotsford
grn3331218

GREENLEE 12 inch 18TPI Bi-Metal Hacksaw Blade (5/Pack)

Price $23.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:333-1218

Description

12 (305 mm) Bi-metal Blade, 18 Teeth Per Inch.PRODUCT FEATURES:• Application : For 12.000 IN Heavy-Duty HackSaw• Length : 12.000 IN (305.000 MM)• Material : Bi-Metal• Package : 5/Pack• Teeth Per Inch : 18 TPI

Specifications

Brand Name Greenlee Item Name Hacksaw Blade
Type Heavy Duty Blade Length 12 in
TPI or Pitch 18 Cutting Edge Material Bi-Metal
Series 333 Blade Material Carbon Steel
Finish Gray Application For All Purpose Cutting Applications
UPC 783310100379

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok