Abbotsford
kln704

KLEIN TOOLS 12 ft ft 8TPI General-Purpose Compass Saw Blade

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:704

Description

For cutting through wallboard or Masonite to install wiring, outlet boxes, etc. Made of tough, high-quality carbon steel. Has a pointed starter tip.PRODUCT FEATURES:- Blade Length: 12-Inch - Teeth Per-Inch: 8 - Weight: 0.14-Pound - Fits Magic-Slot compass saw handle Cat. No. 702

Specifications

Brand Name Klein Tools Item Name Compass Saw Blade
Type Jab and Compass Saws Blade Length 12 in
TPI or Pitch 8 Blade Material Steel
For Use With 702 Magic-Slot Compass Saw Handle Application For Cutting Through Wallboard or Masonite to Install Wiring, Outlet Boxes, etc.
UPC 092644317040

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok