×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln70580

KLEIN TOOLS 70580 6-Key Metric Sizes Folding Hex Key Set

Price $22.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70580

Description

No need to worry about lost hex keys with Klein Tools Folding Hex Key Set. This handy tool features 6 different metric size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.PRODUCT FEATURES:- Two key positions (straight-out or right angle) for extra leverage - Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket - Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem - Includes 6 hex key sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Folding
Number of Pieces 6 Material Alloy Steel
Color/Finish Silver/Nickel Chrome Plated Size 5-3/8 in Handle, 2-3/8 - 4 in Key
Includes 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm Metric Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332746

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok