×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln70583

Klein Tools Eight-Key Inch Folding Hex-Key Set

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:70583
Documents Documents

Description

Two key positions (straight-out or right angle) for extra leverage. Hex ends are square-cut for a secure full-depth fit and maximumcontact with the hex socket to prevent slippage and stripping of the socket. Handy sets fit your pocket or tool box easily and help eliminate the lost key problem. Eight keys: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4".

Specifications

Brand Name Klein Tools Item Name Hex Key Set
Type Folding Number of Pieces 8
Material Heat Treated Alloy Steel Color/Finish Nickel Chromium
Size 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in Includes 0.05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64 and 5/32 in Key
UPC 926443326548

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok