×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi35147

IDEAL INDUSTRIES 35-147 Hex Key Set with 5 Keys

Price $19.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-147

Description

IDEAL hex keys are designed for easily tightening and loosening hex screws. The 9 hex keys are made from 8650 heat-treated steel, and they are square-cut for a full-depth fit into hex sockets to prevent slippage and stripping. The hex key system folds down to fit in your pocket or tool box. Lifetime Guarantee.

Specifications

Brand Name Ideal Item Name Hex Key Set
Size 3/16 - 3/8 in Material 8650 Steel
Includes 3/16, 7/32, 1/4, 5/16, 3/8 in Hex Keys Application Designed for Easily Tightening and Loosening Hex Screws
UPC 783250351473

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok