×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
souewrt1p

SONECABLE EW-RT-1P SIMPUSH TOOL EMT1/2" & 3/4" WATERTIGHT

Price $9.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:EW-RT-1P

Description

1/2"+3/4" EMTW Rmvl Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Push Install Removal Tool Size 1.209 in L x 1.209 in W x 1.663 in H
Material PVC For Use With 1/2 in and 3/4 in Watertight EMT Conduit
Standards cULus Listed to Standard 514B UPC 032886714931

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok