Abbotsford
panpwt100

PANDUIT 1 inch Pan-Wrap Installation Tool For Use with PW100F Series, White

Price $18.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWT100

Description

Pan-Wrap™ installation tool, for use with PW100F-series, 1" (25.4mm), white.Patented installation tool with 180° opening allows easy loading of maximum bundle diameters to speed installation, providing the lowest installed cost

Specifications

Brand Name Panduit Sub Brand Pan-Wrap™
Item Name Patented Installation Tool Type Installation Tool
Size 1.11 in Material ABS
For Use With PW100F Series Application To Manage Your Physical Infrastructure Effectively
UPC 074983456758

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok