KLEIN TOOLS 44216 Electrician's Hybrid Plier Multi-Tool
Description
Save a trip to the tool bag with Klein Tools’ Electrician’s Multi-Tool featuring seven of the most common functions. Without having to open the tool, you can easily access the full-sized, drop point knife and both the slotted and Phillips screwdrivers. When the multi-tool is open, you’ll find a wire cutting, hybrid plier with a wide, knurled head designed for easy wire grabbing and twisting. The plier also has three stripping notches for both stranded and solid wire. Klein’s multi-tool is seven of the most used tools in one, making it the perfect everyday carry tool.
Specifications
Brand Name | Klein Tools | Item Name | Electrician's Hybrid Plier Multi-Tool |
Type | Sharpenable | Number of Tools | 7 |
Tools Included | Hybrid Pliers, Wire Cutter, Wire Strippers, Pocket Knife, No. 2 Phillips Screwdriver, Slotted Screwdriver, Metal Splinter Remover | Closed Length | 4-1/2 in |
Material | 440A Stainless Steel Blade and Aluminum Handle | Color | Anodized Warm Gray |
Dimensions | 7.3 in L x 2-1/4 in W x 0.9 in H | Application | For Cutting, Twisting, Stripping, Tweezing, Driving |
UPC | 926444421624 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |