Abbotsford
grn025713i

GREENLEE 5/16 inch x 5 inch Insulated Nut Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0257-13I

Description

Rated to 1000 V AC/DC. Meets the IEC 60900 and ASTM F1505 standards. Heavy-duty construction for longer life. Rugged deep well sockets for screw clearance. Precision heads for accurate fastener fit. Ergonomically designed handle for added comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Nutdriver
Type Insulated, Heavy Duty, Hex/Solid, Imperial Socket Size 5/16 in
Socket Type Rugged Deep Well Shank Size 5 in
Overall Length 9-1/4 in Handle Type Ergonomic
Standards IEC 60900 and ASTM F1505 Standards Application 1000 VAC/DC Applications
UPC 783310546740

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok