Abbotsford
kln15703

KLEIN TOOLS 1570-3 Cable Skinning Hook Blade with Notch

Price $32.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1570-3

Description

No contact between stainless steel ring and hardened steel blade. Three-inch steel blade withstands frequent scoring and slitting of cable jacket. Blade and ring are securely molded in handle. Notch on blade back for scraping or removing wire insulation. Comfortable textured handle with finger grooves and guard.PRODUCT FEATURES:- No contact between stainless steel ring and hardened steel blade- Three-inch steel blade withstands frequent scoring and slitting of cable jacket- Blade and ring are securely molded in handle- Notch on blade back for scraping or removing wire insulation- Comfortable textured handle with finger grooves and guard- Leather sheath available, Cat. No. 5163

Specifications

Brand Name Klein Tools Item Name Cable Skinning Knife with Notch
Type Hook Blade Blade Size 3 in L
Blade Material Steel Overall Length 8 in
Handle Color Black Blade Type Sickle-Shaped, Hook
Handle Type Comfortable Grip, Textured Handle Material Plastic
Handle Length 5 in Application For Scoring and Slitting of Cable Jackets, Also Used for Scraping or Removing Wire Insulation
UPC 092644441202

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok