×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48221925

MILWAUKEE TOOL 48-22-1925 Hawkbill Fixed Blade Knife

Price $31.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1925
Documents Documents

Description

The Milwaukee® Fixed Blade Hawkbill Knife is ideal for stripping wire and cable. The stainless steel blade is optimized to stay sharper longer and a full metal tang provides durability for tough cuts. The oversized ergonomic handle is designed for comfortable use with gloves. A durable molded sheath provides easy carry and storage.

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Fixed Blade Knife Blade Size 4 in L
Blade Material Stainless Steel Overall Length 8-1/2 in
Handle Color Red Blade Finish Silver
Blade Type Fixed, Hawkbill, Smooth Handle Type Over Molded
Handle Material Glass Filled Nylon Handle Length 5.5 in
Includes Durable Sheath Application For Stripping Wire and Cable
UPC 045242502783

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok