Abbotsford
grn065228

GREENLEE 0652-28 Hawkbill Pocket Knife, Wood Handle

Price $64.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0652-28
Documents Documents

Description

PRODUCT FEATURES:• Stainless steel blade for extra durability and corrosion resistance• Premium finish rosewood handle contoured for comfortable hand fit• Belt clip for added convenience• Lock-back for increased safety

Specifications

Brand Name Greenlee Sub Brand Old Timer®
Item Name Folding Knife Type Folding,Lock-Back,Hawkbill
Blade Size 2.63 in L Blade Material 440C Stainless Steel
Blade Type Lockback, Hawkbill Handle Type Contoured
Handle Material Rosewood Handle Length 4 in
UPC 783310000617

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok