Abbotsford
sta11911

STANLEY TOOLS 2 inch x .017 inch Blade Stanley 11-911 Regular Duty Utility Blades

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:11-911

Description

Light Duty Blade, 2 Inch Blade Length; 0.017 Inch Blade Thickness; Used On Sheet

Specifications

Brand Name Stanley Sub Brand 1991®
Item Name Utility Blade Type Straight, Regular Duty, Trapezoid
Length 2 in Width 3/4 in
Thickness 0.017 in Material Carbon Steel
Applicable Materials Light Sheet Materials, Paper, Cardboard For Use With Standard Utility Knives
UPC 076174119114

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok