Abbotsford
kln98222

KLEIN TOOLS 98222 BBQ Tool Set

Price $30.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:98222
Documents Documents

Description

The Klein Tools 2-Piece Stainless Steel BBQ Tool Set offers a great grilling aid, ideal for flipping burgers, hot dogs or other grilling favorites. Rust-resistant steel and cushion-grip handles make this a set to last.PRODUCT FEATURES:- Flip your food with the perfect BBQ accessory - The stainless steel construction provides rust resistance - Cushion-Grip handle resists slippage and provides the comfort needed for frequent use - The 17-Inch (432 mm) length makes it ideal for flipping your burgers or hot dogs - A Tip-Ident® on the end of the handles allows for quick identification in crowded drawers

Specifications

Brand Name Klein Tools Item Name Tool Set
Length 17 in Material Stainless Steel
Weight 0.750 lb Application For Flipping Burgers or Hot Dogs
UPC 092644982224

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok