Abbotsford
mil48221901

MILWAUKEE TOOL 7-1/4 inch Milwaukee FASTBACK Flip Utility Knife

Price $14.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1901
Documents Documents

Description

The Milwaukee® FASTBACK™ Flip Utility Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the utility knife that easily activates with one hand. Tool-free blade changes let you make adjustments quickly and efficiently. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The ergonomic shape gives you outstanding control. A wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric. An integrated gut hook and wire stripper increase the knife's utility. Backed by a limited lifetime warranty, this FASTBACK knife confirms Milwaukee’s commitment to best-in-class durability and innovative solutions for increased productivity.

Specifications

Brand Name Milwaukee Sub Brand Fastback™
Item Name Folding Knife Type Flip Utility Knife
Blade Material Micro Carbide Deposited Metal Overall Length 7-1/4 in
Blade Type Flip, Straight Overall Width 1.25 in
Overall Depth 0.6 in Handle Type Ergonomic Grip
Handle Material Metal Handle Length 5.0 in
Application For Cutting a Variety of Materials, Wire Stripping, Electrical Work, Heating and Air Conditioning UPC 045242204649

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok