×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48221962

MILWAUKEE TOOL 25mm Snap Off Knife with Metal Lock and Precision Cut Blade

Price $12.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1962
Documents Documents

Description

Milwaukee® Hook Blades are designed to cut roofing, synthetic wrap, insulation and other building materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.

Specifications

Brand Name Milwaukee Item Name Utility Knife
Type Metal Lock Blade Size 5 in L x 25 mm W
Blade Material Microcarbide Overall Length 7 in
Blade Positions 7 Blade Type Retractable, Snap-Off
Overall Width 1.75 in Overall Depth 1 in
Handle Type Straight, Over Molded Slip Resistant Grip Handle Material Plastic
Handle Length 6 in UPC 045242296828

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok