Abbotsford
grndsh34

GREENLEE 3/4 inch Hydraulic Draw Stud

Price $88.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DSH-3/4
Documents Documents

Description

For 3/4" - 2" conduit size Slug-BusterĀ® and Standard Round knockouts. Use with Greenlee battery-hydraulic knockout drivers or 746A ram.PRODUCT FEATURES:- Easy threading - "dog point" tip helps eliminate cross-threading - Hex key access for easy removal from tool - Laser markings for quick part identification - Use with Greenlee battery-hydraulic knockout drivers or 746A ram - Use with Greenlee punches and dies - Made in the USA - Replaces 2113B

Specifications

Brand Name Greenlee Item Name Draw Stud
Type Hydraulic Size 3/4 in
Material See punch and knockout driver specifications. For Use With 746A Hydraulic Ram, LS50L2 and LS100 Battery-Hydraulic Knockout Drivers, Punches and Dies
Application For 3/4 - 2 in Conduit Sized Slug-Buster® and Standard Round knockouts UPC 783310090663

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok