GREENLEE 1 inch Greenlee Slug-Buster Packaged Replacement Die Conduit, Black
Description
Slug-Buster® Replacement die for use with knockout punches.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Die | Type | Replacement, Round |
Conduit/Pipe Size | 1 in | Material | Mild Steel |
Gauge | 10 | Application | For Ratchet/Hydraulic Drivers |
UPC | 783310019947 |
Packages
1 - UNIT - 1 |