Abbotsford
grn121av

GREENLEE 7/8 inch Standard Round Knockout Replacement Punch

Price $72.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:121AV

Description

PRODUCT FEATURES:• Made in the USA• 7/8 Round Punch• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.

Specifications

Brand Name Greenlee Item Name Knockout Punch
Type Replacement, Round Conduit/Pipe Size 1/2 in
Hole Size 7/8 in Capacity 10 ga Mild Steel
Size .885 in Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
UPC 783310040064

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok