×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn1430av

GREENLEE 2-1/2 inch Conduit Round Replacement Die, Black

Price $174.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1430AV

Description

PRODUCT FEATURES:• Made in the USA• Replacement Die 2-1/2" Conduit Size Die• Alignment Markings improve punching accuracy and productivity when making holes.• Punches and dies are marked with catalog numbers and sizes for quick part identification.

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Die Type Replacement, Round
Conduit/Pipe Size 2-1/2 in Material Mild Steel
Gauge 10 Application For Ratchet/Hydraulic Drivers
UPC 783310041771

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok