×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn7212sp1d

GREENLEE 1 inch SPEED PUNCH Conduit Die

Inventory
Unavailable for order at Abbotsford
Manufacturer:GREENLEE
Manufacturer #:7212SP-1D
Documents Documents

Description

Conduit Die

Specifications

Brand Name Greenlee Sub Brand Speed Punch®
Item Name Knockout Die Type Standard Round
Conduit/Pipe Size 1 in Material Carbon Steel
Size 1 in Weight 0.80 lb
For Use With Quick Draw® 7704SB Flex Driver, 7804SB Standard Driver and 7904SB 90° Driver, Slug-Buster® SC® 746 Hydraulic Ram with 7212SP12 Long Draw Stud and LS50L11A LS50 Battery Powered Driver Application For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
UPC 783310092803

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok