×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnk2bb114

GREENLEE 1-1/4 inch Conduit Size Slug-Buster Manual Knockout Set

Price $191.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K2BB-1-1/4
Documents Documents

Description

PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 7211BB-1-1/4

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Punch Set Type Manual, Round
Conduit/Pipe Size 1-1/4 in Hole Size 1.7 in
Capacity 10 ga Mild Steel Material Carbon Steel
Size 1-1/4 in Color/Finish Black
For Use With KRW-1 Ratchet Wrench Includes K2P-1-1/4 Punch, KD-1-1/4 Die, DSBB-3/4 Manual Draw Stud
Application Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics UPC 783310087915

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok