Abbotsford
grnk2bb34

GREENLEE 3/4 inch Conduit Size Slug-Buster Manual Knockout Set

Price $136.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K2BB-3/4
Documents Documents

Description

PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 7211BB-3/4

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Punch Set Type Manual, Round
Conduit/Pipe Size 3/4 in Hole Size 1.12 in
Capacity 10 ga Mild Steel Material Carbon Steel
Size 1.12 in Color/Finish Black
For Use With KRW-1 Ratchet Wrench Includes K2P-3/4 Punch, KD-3/4 Die, DSBB-3/4 Manual Draw Stud
Application Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics UPC 783310087830

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok