Abbotsford
grnk2pm0305

GREENLEE K2PM-0305 30.5mm Conduit Size Slug-Buster Knockout Punch

Price $83.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K2PM-0305

Description

Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Made in USA - Replaces 60237

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Punch Type Round
Hole Size 30.5 mm Capacity 10 ga Mild Steel or 12 ga Stainless Steel
Material For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics Size 30.5 mm
Color/Finish Black For Use With Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs
Application Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics UPC 783310087847

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok