Abbotsford
kln93lcls

KLEIN TOOLS 93LCLS Self-Leveling Cross-Line Laser Level with Plumb Spot

Price $189.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:93LCLS
Documents Documents

Description

The Klein Tools Self-Leveling Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90 degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional versatile ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.PRODUCT FEATURES:• Self-leveling, easy-to-read horizontal and vertical laser lines• Projects horizontal and vertical lines independently or together for various alignments• Plumb spot lasers to pinpoint overhead locations• Integrated magnetic 360° mounting bracket with 1/4 inch and 5/8 inch tripod mounting threads• Additional mounting clamp attachment for use on ceiling grid applications• IP54: water and dust resistant• Hard plastic carrying case included

Specifications

Brand Name Klein Tools Item Name Laser Level with Plumb Spot
Type Self-Leveling, Cross-Line Measuring Range 65 ft
Material Neodymium Alloy Accuracy +/-3/32 in Per 33 ft
Length 2-5/8 in Width 5-1/4 in
Height 5 in Power Source Battery
Temperature Rating -10 to 45 °C Includes (1) Hard Carrying Case, (3) 1.5 V AA Alkaline Battery
Standards IP54 Rated, EN61326-1:2013, EN60825-1:2014 UPC 092644930027

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok