×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnl107

GREENLEE L107 Greenlee Torpedo Level

Price $100.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:L107

Description

Electrician’s torpedo level. Professional grade level. Four open vial ports for easy viewing from all sides. Perfect for pipe and conduit work. Four rare-earth magnets allow for hands-free use on metal surfaces. Four vial design - 0°, 30°, 45°, and 90°. Machined from aluminum alloy and anodized to aircraft standards. V-groove on bottom for mounting on curved surface. Offsets and calculations permanently laser-engraved onto level.

Specifications

Brand Name Greenlee Item Name Torpedo Level with Laser
Type Electricians, Magnetic Number of Vials 4
Vial Positions 0°, 90°, 45°, 30° Material Aluminum Alloy
Length 8-1/2 in Width 3/4 in
Height 1-1/4 in Application For Pipe and Conduit Work
UPC 783310035831

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok