Abbotsford
rac52493

RACK-A-TIERS 52493 U-Phase Wire Markers - Brown, Yellow, Orange and Gray Kit

Price $46.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:52493

Description

Easily and permanently mark wires inside of panels, automotive wires, etc. Can be used with line or low voltage cables.FEATURES:• Patented design• More efficient and cost effective than tape• Marks up to #6 AWG Wire• Quick drying, highly visible paint• Resists moisture, dirt, oil and UV light• Adhere to code regulations by having wires marked properly• Perfect for phasing of electrical panels

Specifications

Brand Name Rack-A-Tiers Sub Brand U-Phase
Item Name Wire Marker Kit Type Waterproof, Valve Activated
Ink Color Brown, Yellow, Orange and Gray Length 5 in
For Use With Line or Low Voltage Cables Application For Electrical Panels, Cat-5E, HDMI Cables, and Automotive Wires
UPC 625912524934

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok