Abbotsford
rac52466

RACK-A-TIERS 52466 Carpenter's Pencil

Price $1.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:52466

Description

Show up your buddies on the job site with your Rack-A-Tiers branded carpenter pencil. They do the job and look great.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Carpenter's Pencil Type Home Improvement & Commercial Supplies - Other
Tip Type Graphite Barrel Color Yellow
Barrel Material Wood Overall Length 6.0 in
UPC 625912524668

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok