×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn025317c

GREENLEE 1/2 inch x 3-5/8 inch Greenlee Heavy-Duty Nut Driver

Price $17.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0253-17C

Description

Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Nutdriver
Type Fractional, Heavy Duty, Standard Socket Size 1/2 in
Socket Type Rugged Hollow Shank Size 3 in
Overall Length 7-7/8 in Shank Finish Chrome-Plated
Handle Type Cushion Grip Standards ASME/ANSI Approved
UPC 783310546702

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok